Shop VEVOR
See all product information
Create Account
E Track Tie Down Rail Kit 30PCS 5' E Track Rails Enclosed Cargo Trailer, 28PK
- Mfr # JC22-ETR-5FT32PCS-9219
- Zoro # G923371857
product price:Â
$
98.79
/pk of 28, $3.53/ea
Key Features
Width
6.3 in
Material
Steel
Length
63.19 in
Color
Black
Height
3.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC22-ETR-5FT32PCS-9219
- Zoro #
- G923371857
- UPC #
- 840281599219
- Country of Origin
- China
- Material
- Steel
- Item
- E & X-Track Rails
- Color
- Black
Dimensions
- Width
- 6.3 in
- Length
- 63.19 in
- Height
- 3.63 in
Description
VEVOR E Track Tie-Down Rail Kit, 30PCS 5FT E-Tracks Set Includes 4 Steel Rails & 2 Single Slot & 8 O Rings & 8 Tie-Offs with D-Ring & 8 End Caps, Securing Accessories for Cargo, Motorcycles, and Bikes
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.