Shop VEVOR
Create Account
Electric Hoist 1320lbs Crane Winch with Wired Remote Control 1150W 110V
- Mfr # PAYX600-1
- Zoro # G823372459
product price:Â
$
107.99
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
- PAYX600-1
- Zoro #
- G823372459
- UPC #
- 840349904306
- Country of Origin
- China
Description
VEVOR Electric Hoist, 1320 lbs Lifting Capacity, 1150W 110V Electric Steel Wire Winch with 14ft Wired Remote Control, 40ft Single Cable Lifting Height & Pure Copper Motor, for Garage Warehouse Factory Alloy Steel Hook Pure Copper Motor Controller Braided Steel Cable Extra Straps Applicable to Multiple Scenarios Lifting Speed (Single Cable): 33 ft/min,Voltage: 110V,Lifting Load Capacity: 1320 lbs / 600 kg,Product Weight: 37.04 lbs / 16.8 kg,Motor Power: 1150W,Cable Size: O 4mm*L12m (19 Strands),Product Dimensions: 15.4 x 5.9 x 7.1 inch / 390 x 150 x 180 mm,Lifting Height (Single Cable): 40 ft / 12 m
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK