Electric Winch 13500 lbs 12V Truck Winch with 80 ft Synthetic Rope
- Mfr # SC13000
- Zoro # G623371928
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6.3 in
Overall Length
21.15 in
Included Rope Length
80 ft (2438.4 cm)
Gear Ratio
195.8:1
Motor HP
6.6 HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC13000
- Zoro #
- G623371928
- UPC #
- 197988577256
- Country of Origin
- China
- Gear Ratio
- 195.8:1
- Motor HP
- 6.6 HP
- Item
- Electric Winch
- Voltage Rating
- 12 VDC
- Rope Material
- Polyethylene, 12 Strands
Dimensions
- Overall Width
- 6.3 in
- Overall Length
- 21.15 in
- Included Rope Length
- 80 ft (2438.4 cm)
- Overall Height
- 8.59 in
Description
VEVOR Electric Winch, 13500 lbs Load Capacity, 12V DC Truck Winch with O 3/8 in x 80 ft Synthetic Rope, Wireless & Wired Remote Control, Suitable for Towing Off-Road SUV Jeep Trailer Boat Truck Electric Winch Powerful Drive System Secure & Dependable Pulling Durable Rope Color-Coded Power Cables Versatile Use Waterproof Rating: IP55,Remote Control: Wireless + Wired Remote Control,Rope Material: Polyethylene, 12 Strands,Item Model Number: SC13000,Voltage/Horsepower: 12V DC/6.6 HP,Gear Ratio: 195.8:1,Item Dimensions: 21.1 x 6.3 x 8.6 in/53.7 x 16 x 21.8 cm,Rated Line Pull Capacity: 13500 lbs/6123 kg,Rope Specifications: O 3/8 in x 80 ft/O 1.0 x 2438.4 cm,Net Weight: 50.4 lbs/22.84 kg,Main Material: Alloy Aluminum, Steel, Copper, Plastic (PPS and PA, etc.),Wireless Remote Control Distance: 65.61 ft/20 m
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.