Electric Winch ATV UTV 3000 lb Steel Cable IP55 Waterproof Wired Control
- Mfr # P3000-1A
- Zoro # G023371955
product price:Â
$
89.45
/ea
Key Features
Overall Length
11.26 in
Motor HP
1.3 HP
Overall Width
4.02 in
Overall Height
4.14 in
Rope Material
Alloy Aluminum, Steel, Copper, Plastic (PPS and PA, etc.)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P3000-1A
- Zoro #
- G023371955
- UPC #
- 197988416364
- Country of Origin
- China
- Motor HP
- 1.3 HP
- Item
- ATV Winches
- Rope Material
- Alloy Aluminum, Steel, Copper, Plastic (PPS and PA, etc.)
- Gear Ratio
- 153:1
- Voltage Rating
- 12 VDC
Dimensions
- Overall Length
- 11.26 in
- Overall Width
- 4.02 in
- Overall Height
- 4.14 in
- Included Rope Length
- 39 ft (1188.7 cm)
Description
VEVOR Electric Winch, 3000 lb Line Pull Capacity, 12V DC ATV/UTV Winch with O 3/16 in x 39 ft 7 Strands Steel Cable Roller Fairlead Wired Remote Control, IP55 Waterproof for Towing UTV ATV Off-Road
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.