Electric Winch Truck 18,000 lb Steel Cable IP65 Waterproof Remote Control
- Mfr # SEC16800T
- Zoro # G323372386
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Included Rope Length
85 ft (2590.8 cm)
Gear Ratio
312.4:1
Overall Length
22.41 in
Rope Material
Alloy Aluminum, Steel, Copper, Plastic (PPS and PA, etc.)
Voltage Rating
12 VDC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SEC16800T
- Zoro #
- G323372386
- UPC #
- 197988416005
- Country of Origin
- China
- Gear Ratio
- 312.4:1
- Item
- Electric Winch
- Rope Material
- Alloy Aluminum, Steel, Copper, Plastic (PPS and PA, etc.)
- Voltage Rating
- 12 VDC
- Motor HP
- 5.7 HP
Dimensions
- Included Rope Length
- 85 ft (2590.8 cm)
- Overall Length
- 22.41 in
- Overall Height
- 8.55 in
- Overall Width
- 7.6 in
Description
VEVOR Electric Winch, 18,000 lb, 12V DC Truck Winch with O 7/16 in x 85 ft Steel Cable Roller Fairlead Wireless & Wired Remote Control, IP55 Waterproof for Towing Off-Road SUV Jeep Truck Trailer Boat Truck Electric Winch Powerful Drive System Secure & Dependable Pulling Durable Cable Color-Coded Power Cables Versatile Use Waterproof Rating: IP55,Remote Control: Wireless + Wired Remote Control,Item Model Number: SEC16800T,Voltage/Horsepower: 12V DC/5.7 HP,Cable Material: Steel, 19 Strands,Cable Specifications: O 7/16 in x 85 ft/O 1.1 x 2590.8 cm,Gear Ratio: 312.4:1,Item Dimensions: 22.4 x 7.6 x 8.5 in/56.9 x 19.3 x 21.7 cm,Rated Line Pull Capacity: 18000 lbs/8165 kg,Net Weight: 96.8 lbs/43.9 kg,Main Material: Alloy Aluminum, Steel, Copper, Plastic (PPS and PA, etc.),Wireless Remote Control Distance: 65.61 ft/20 m
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.