Electric Winch ATV UTV 3500 lb Synthetic Rope Waterproof Wired Control
- Mfr # P3000-1B
- Zoro # G723371750
product price:Â
$
98.79
/ea
Key Features
Gear Ratio
153:1
Rope Material
Polyethylene, 12 Strands
Overall Width
4.02 in
Motor HP
1.3 HP
Included Rope Length
39 ft (1188.7 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P3000-1B
- Zoro #
- G723371750
- UPC #
- 197988416487
- Country of Origin
- China
- Gear Ratio
- 153:1
- Rope Material
- Polyethylene, 12 Strands
- Motor HP
- 1.3 HP
- Voltage Rating
- 12 VDC
- Item
- ATV Winches
Dimensions
- Overall Width
- 4.02 in
- Included Rope Length
- 39 ft (1188.7 cm)
- Overall Length
- 11.26 in
- Overall Height
- 4.14 in
Description
VEVOR Electric Winch, 3500 lb Line Pull Capacity, 12V DC ATV Winch with O 3/16 in x 39 ft 12 Strands Synthetic Rope Aluminum Fairlead Wired Remote Control, IP55 Waterproof for Towing ATV Boat
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.