Shop VEVOR
See all product information
Create Account
Electric Wire Stripping Machine Copper Cable Stripper 0.06''-0.98'' 60 W
- Mfr # BXJDD60
- Zoro # G023371962
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Power
60 W
Voltage
110 VAC
Width
9.26 in
Material
Cast Iron
Height
15.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BXJDD60
- Zoro #
- G023371962
- UPC #
- 840281575848
- Country of Origin
- China
Dimensions
- Width
- 9.26 in
- Height
- 15.56 in
- Overall Length
- 22.05 in
Details
- Power
- 60 W
- Voltage
- 110 VAC
- Material
- Cast Iron
- Hz
- 60 Hz
- Wire Gauge
- 0.06-0.98 in (1.5-25 mm)
- Item
- Stripping Machine
Description
VEVOR Electric Cable Stripping Tool, 0.06''-0.98'' Motorized Wire Stripper, 60W, Features Clear Depth Gauge, Includes 6 Circular & 1 Flat Channels for Efficient Copper Wire Recycling Transparent Acrylic Cover 7 Stripping Channels Double Adjustable Knobs Upgraded Constructure Complete Accessories Wide Uses Wire Gauge Range: 0.06-0.98 in / 1.5-25 mm,Item Size (L x W x H): 18.9 x 6.7 x 12.6 in / 480 x 170 x 320 mm,Model: BXJDD60,Rated Power: 60 W,Material: Cast Iron,Voltage & Frequency: AC 110 V / 60 Hz,Item Weight: 34.2 lbs / 15.5 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.