Shop VEVOR
See all product information
Create Account
Electric Wire Stripping Machine Copper Cable Stripper 0.06''-1.18'' Visual
- Mfr # BXJDD180
- Zoro # G623372826
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Width
13.59 in
Overall Length
14.97 in
Hz
60 Hz
Wire Gauge
0.06-1.18 in (1.5-30 mm)
Voltage
110 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BXJDD180
- Zoro #
- G623372826
- UPC #
- 840281567485
- Country of Origin
- China
Dimensions
- Width
- 13.59 in
- Overall Length
- 14.97 in
- Height
- 15.16 in
Details
- Hz
- 60 Hz
- Wire Gauge
- 0.06-1.18 in (1.5-30 mm)
- Voltage
- 110 VAC
- Power
- 180 W
- Item
- Stripping Machine
- Material
- Aluminum Alloy
Description
VEVOR Electric Cable Stripping Tool, 0.06''-1.18'' Motorized Wire Stripper, 180 W, 60 ft/min, with Clear Depth Gauge, Ideal for Scrap Copper Recycling Textured Roller Deep Slot Adjustable Knob Upgraded Constructure Complete Accessories Wide Uses Wire Gauge Range: 0.06-1.18 in / 1.5-30 mm,Item Size (L x W x H): 10.6 x 12.2 x 11.8 in / 270 x 310 x 300 mm,Model: BXJDD180,Rated Power: 180 W,Material: Aluminum Alloy,Voltage & Frequency: AC 110 V / 60 Hz,Item Weight: 23.8 lbs / 10.8 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.