Shop VEVOR
See all product information
Create Account
Crimping Tool Battery Lug Hydraulic Crimper AWG12-2/0 Terminal with Pliers
- Mfr # YQ-70A+LK-60A
- Zoro # G423372606
product price:Â
$
50.75
/ea
Key Features
Height
3.94 in
Width
6.7 in
Crimping Range
AWG12-2/0 (4-70 mm²)
Material
45# Steel
Overall Length
14.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YQ-70A+LK-60A
- Zoro #
- G423372606
- UPC #
- 840349921549
- Country of Origin
- China
- Item
- Hand Swager Crimper
- Crimping Range
- AWG12-2/0 (4-70 mm²)
- Material
- 45# Steel
- Applicable Terminal
- Aluminum/Copper Terminal
Dimensions
- Height
- 3.94 in
- Width
- 6.7 in
- Overall Length
- 14.57 in
Description
VEVOR Hydraulic Crimping Tool with 9 Sets of Dies AWG12-2/0 Copper And Aluminum Terminal Battery Lug Crimper, with a Cutting Pliers, Gloves, 5pcs Copper Ring Connectors, 8pcs Heat Shrink Sleeves
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.