Folding Chair Rack Cart for 25 Chairs of 300 LBS L-shape Vertical, 25PK
- Mfr # VV44
- Zoro # G123371749
product price:Â
$
72.89
/pk of 25, $2.92/ea
Key Features
Load Capacity
300 lbs (136 kg)
Overall Length
42.52 in
Overall Width
21.07 in
Overall Height
42.52 in
Frame Material
Q235 Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV44
- Zoro #
- G123371749
- UPC #
- 197988652755
- Country of Origin
- China
- Load Capacity
- 300 lbs (136 kg)
- Item
- Chairs Carts
- Frame Material
- Q235 Iron
Dimensions
- Overall Length
- 42.52 in
- Overall Width
- 21.07 in
- Overall Height
- 42.52 in
Description
VEVOR Folding Chair Rack, 300 LBS Capacity, L-shape Vertical Placement Chair Cart for 25 Chairs, Heavy-duty Metal Chair Storage Dolly with Rubber Wheels, Multi-Function Chair Holder, Matte Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.