Folding Chair Rack Cart for 42 Chairs or 12 Tables of 400 LBS with Wheels
- Mfr # VV41
- Zoro # G223372356
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Q235 Iron
Overall Height
46.38 in
Load Capacity
400 lbs (181 kg)
Overall Length
71.5 in
Overall Width
33.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV41
- Zoro #
- G223372356
- UPC #
- 197988650577
- Country of Origin
- China
- Frame Material
- Q235 Iron
- Item
- Chairs Carts
- Load Capacity
- 400 lbs (181 kg)
- Tiers
- Single Tier
Dimensions
- Overall Height
- 46.38 in
- Overall Length
- 71.5 in
- Overall Width
- 33.67 in
Description
VEVOR Folding Chair Rack, 400 LBS Capacity, Heavy-duty Chair Cart for 42 Chairs or 12 Tables, Multi-Function Chair Storage Dolly with Rubber Wheels and Holders, Large Chair Holder, Matte Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.