Gasoline Engine Water Pump Gas Powered Water Transfer Pump 2" 7HP 4-Stroke
- Mfr # SCWP50
- Zoro # G123372791
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Hose Length
25 ft (7.6 m)
Length
21.66 in
Temp. Range
23°F - 104°F (-5°C - +40°C)
Impeller Material
Cast Iron
HP
7 HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCWP50
- Zoro #
- G123372791
- UPC #
- 840349903408
- Country of Origin
- China
- Temp. Range
- 23°F - 104°F (-5°C - +40°C)
- Impeller Material
- Cast Iron
- HP
- 7 HP
- Max. Suction Lift
- 22 ft (7 m)
- Item
- Engine Driven Pumps
- Material of Construction
- Iron
- Tank Capacity
- 0.8 gal (3 L)
- Machine Oil Tank Capacity
- 0.13 gal (0.5 L)
- Max Flow
- 142 GPM
- Inlet
- 2 in (50 mm)
- Max. Head (Ft.)
- 148 ft (45 m)
- Fuel Type
- Unleaded Gasoline
Dimensions
- Hose Length
- 25 ft (7.6 m)
- Length
- 21.66 in
- Height
- 18.71 in
- Width
- 17.72 in
Description
VEVOR Gasoline Engine Water Pump, 2-inch, 7HP 142 GPM, 148ft Lift, 22ft Suction, 4-Stroke Gas Powered Trash Water Transfer Pump Portable High Pressure with 25ft Hose for Irrigation Pool, EPA Certified With a plastic filter screen at the end of the water inlet hose, debris won't enter the pump body during operation, prolonging the life of the gas engine trash water pump. With a full 3L tank, our gas powered water pump can run for up to 150 minutes and has a low fuel consumption of just 1.2L/H. We recommend using unleaded gasoline for optimal performance. Our gas trash pump boasts a powerful 7HP engine, delivering water up to 142 GPM with a 2-inch inlet and outlet. With a max 148 ft lift and 22 ft suction, it meets all your needs. You'll be free from power supply constraints and can start your water delivery work anywhere, anytime! The gas engine water pump is perfect for irrigation, drainage, pool water exchange, etc. Our trash pump operates smoothly and quietly thanks to its thick carbon steel protective rod and multiple shock-absorbing foot pads, preventing slipping and tilting while effectively reducing noise. This gasoline engine portable water pump is built to last! Made of sturdy, wear-resistant aluminum alloy, it can withstand long-term use and high pressure. Max Lift: 148 ft/45 m,Max Flow: 142 GPM,Impeller Material: Cast Iron,Machine Oil Tank Capacity: 0.13 gal/0.5L,Working Water Temperature: 23 DegF - 104 DegF/-5 DegC - +40 DegC,Horse Power: 7 HP,Hose Length: 25 ft/7.6 m,Product Size (L x W x H): 20 x 16.1 x 16.9 in/505 x 410 x 430 mm,Max Suction: 22 ft/7 m,Gasoline Type: Unleaded Gasoline,Item Model Number: SCWP50,Inlet/Outlet Diameter: 2 in/50 mm,Product Weight: 52.4 lbs/23.78 kg,Fuel Tank Capacity: 0.8 gal/3L
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.