Shop VEVOR
See all product information
Create Account
Heavy Duty Scaffolding Rubber Swivel Caster 8" x 2" w/ Dual Locking, 4PK
- Mfr # 961-8323
- Zoro # G223372462
product price:Â
$
75.89
/pk of 4, $18.97/ea
Key Features
Overall Width
13.19 in
Material
Rubber + Steel
Stem Dia.
0.5 in
Overall Height
8.67 in
Load Capacity
1,100 lb each
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 961-8323
- Zoro #
- G223372462
- UPC #
- 739210154967
- Country of Origin
- China
- Material
- Rubber + Steel
- Load Capacity
- 1,100 lb each
- Caster Brake Type
- Dual Lock Brake
- Item
- Stem Casters
Dimensions
- Overall Width
- 13.19 in
- Stem Dia.
- 0.5 in
- Overall Height
- 8.67 in
- Wheel Dia.
- 8 in
- Wheel Width
- 2 in
Description
VEVOR 4 Pack 8 Inch Iron Core Polyurethane Swivel Caster With Dual Locking Brake Adjustable Legs 1100LBS Capacity per Wheel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.