8" Scaffolding Non Marking Polyurethane Swivel Caster Wheels
- Mfr # 961-8041
- Zoro # G923372540
product price:Â
$
73.89
/ea
Key Features
Material
Metal
Load Capacity
3,200 lbs
Color
Red
Overall Height
8.67 in
Overall Width
13.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 961-8041
- Zoro #
- G923372540
- UPC #
- 840281545599
- Country of Origin
- China
- Material
- Metal
- Load Capacity
- 3,200 lbs
- Color
- Red
- Item
- Stem Casters
Dimensions
- Overall Height
- 8.67 in
- Overall Width
- 13.39 in
Description
VEVOR Scaffolding Wheels Set of 4, 8" - Scaffolding Casters Heavy Duty, 3200 Lbs Per Set - Locking Stem Casters with Brake, Red Polyurethane - Replacement for Scaffold, Shelves, Workbench
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.