Shop VEVOR
See all product information
Create Account
5" Scaffolding Rubber Swivel Caster w/ Dual Lock 440LBS Capacity, 4PK
- Mfr # 9D61-31511
- Zoro # G423372644
product price:Â
$
43.89
/pk of 4, $10.97/ea
Key Features
Stem Dia.
0.4 in (10 mm)
Load Capacity
440 lb (200 kg)
Overall Height
3.35 in
Wheel Dia.
5 in (12.7 cm)
Material
Rubber + Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9D61-31511
- Zoro #
- G423372644
- UPC #
- 617201468272
- Country of Origin
- China
- Load Capacity
- 440 lb (200 kg)
- Item
- Stem Casters
- Material
- Rubber + Steel
- Caster Brake Type
- Dual Lock Brake
Dimensions
- Stem Dia.
- 0.4 in (10 mm)
- Overall Height
- 3.35 in
- Wheel Dia.
- 5 in (12.7 cm)
- Overall Width
- 10.83 in
Description
VEVOR 4 Pack 5Inch Scaffolding Rubber Swivel Caster Wheels with Dual Locking Heavy Duty Casters 1.26 Inch Square Stem 440LBS Capacity per Wheel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.