Heavy Duty Utility Cart 300 lbs Capacity 3-tier Service Cart with Wheels
- Mfr # SYTCSS10
- Zoro # G823372497
product price:Â
$
72.89
/ea
Key Features
Overall Length
34.65 in
Material
Metal
Load Capacity
300 lbs (136 kg)
Color
Black
Overall Width
16.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYTCSS10
- Zoro #
- G823372497
- UPC #
- 197988313540
- Country of Origin
- China
- Item
- Utility Carts
- Material
- Metal
- Load Capacity
- 300 lbs (136 kg)
- Color
- Black
Dimensions
- Overall Length
- 34.65 in
- Overall Width
- 16.15 in
- Wheel Diameter
- 4 in (101 mm)
- Overall Height
- 38.98 in
Description
VEVOR Utility Cart, 300 lbs Load Capacity, 3-tier Utility Plastic Cart with 360 Deg Swivel Wheels (2 with Brakes), 24.4 x 16.1-inch Food Service Cart for Warehouse, Office, Home, Restaurant, Kitchen
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.