Shop VEVOR
See all product information
Create Account
Foldable Cart with Stair Climbing Wheels Collapsible Rolling Crate 65L
- Mfr # YN8803
- Zoro # G623371676
product price:Â
$
57.39
/ea
Key Features
Overall Length
20.16 in
Material
PP + TPU + Iron Alloy
Overall Height
35.32 in
Overall Width
18.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YN8803
- Zoro #
- G623371676
- UPC #
- 197988091608
- Country of Origin
- China
- Material
- PP + TPU + Iron Alloy
- Item
- Non-Dolly Stair Climbing Cart
Dimensions
- Overall Length
- 20.16 in
- Overall Height
- 35.32 in
- Overall Width
- 18.9 in
Description
VEVOR Foldable Utility Cart, 65L Collapsible Portable Crate Rolling Cart with Stair Climbing Wheels & 360 Deg Swivel Wheels, Hand Cart with Telescoping Handle for Shopping Office Moving Teacher, Pink
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.