Shop VEVOR
See all product information
Create Account
Utility Service Cart Rolling Cart 2 Shelf 550LBS with 360 Deg Swivel Wheels
- Mfr # JY-BS
- Zoro # G123372821
product price:Â
$
81.15
/ea
Key Features
Overall Width
18.12 in
Material
Polypropylene (PP)
Load Capacity
550 lbs
Capacity per Shelf
275 lbs
Overall Length
32.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JY-BS
- Zoro #
- G123372821
- UPC #
- 840349938158
- Country of Origin
- China
- Material
- Polypropylene (PP)
- Load Capacity
- 550 lbs
- Capacity per Shelf
- 275 lbs
- Item
- Utility Carts
Dimensions
- Overall Width
- 18.12 in
- Overall Length
- 32.09 in
- Dimensions
- 40.55 x 17.71 x 33.46 in
- Overall Height
- 8.67 in
Description
VEVOR Utility Service Cart, 2 Shelf 550LBS Heavy Duty Plastic Rolling Utility Cart with 360 Deg Swivel Wheels, Medium Lipped Shelf, Ergonomic Storage Handle for Warehouse/Garage/Cleaning/Office Load All Your Equipment Organizing without Clutter Durable Premium PP Extensive Uses Hassle-free Installation 5-inch Swivel Casters Maximum Load Capacity: 550 lbs,Product Weight: 33.07 lbs,Material: Polypropylene (PP),Each Shelf Load Capacity: 275 lbs,Tray Dimensions: 31.61 x 17.52 x 4.44 in,Overall Dimensions: 40.55 x 17.71 x 33.46 in
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.