Shop VEVOR
See all product information
Create Account
2-shelf Utility Cart 550 lbs 37 x 25.4-inch Service Cart with Wheels
- Mfr # SYTCSS03
- Zoro # G623371683
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Overall Width
25.6 in
Overall Height
34.06 in
Color
Black
Load Capacity
550 lbs (250 kg)
Overall Length
44.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYTCSS03
- Zoro #
- G623371683
- UPC #
- 197988314073
- Country of Origin
- China
- Item
- Utility Carts
- Color
- Black
- Load Capacity
- 550 lbs (250 kg)
- Material
- Metal
Dimensions
- Overall Width
- 25.6 in
- Overall Height
- 34.06 in
- Overall Length
- 44.02 in
- Wheel Diameter
- 5 in (123 mm)
Description
VEVOR Utility Cart, 550 lbs Load Capacity, 37 x 25.4-inch Service Cart, Two-Shelf Heavy Duty Plastic Utility Cart with 360 Deg Swivel Wheels (2 with Brakes), Suitable for Warehouse, Garage, Cleaning
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.