Hydraulic Truck Crane with Manual Winch, 500 lbs Capacity, 360 Deg Swivel
- Mfr # HXCZDJ-07
- Zoro # G223372004
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Capacity
500 lbs (227 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HXCZDJ-07
- Zoro #
- G223372004
- UPC #
- 197988809814
- Country of Origin
- China
- Material
- Alloy Steel
- Capacity
- 500 lbs (227 kg)
- Item
- Truck Cranes
Description
VEVOR Hydraulic Pickup Truck Crane, 500 lbs Capacity, 360 Deg Swivel, Hitch Mounted Crane with Three Boom Capacities of 110 lbs, 220 lbs & 440 lbs, for Lifting Goods in Construction, Forestry, Factory
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.