Electric Pickup Truck Crane Hoist Crane 1100 lbs 360 Deg Swivel Hoist Lift
- Mfr # HXCZDJ-01
- Zoro # G423371715
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Capacity
1,100 lbs (499 kg)
Operation Mode
Single or Double Rope Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HXCZDJ-01
- Zoro #
- G423371715
- UPC #
- 197988811909
- Country of Origin
- China
- Material
- Alloy Steel
- Item
- Truck Cranes
- Capacity
- 1,100 lbs (499 kg)
- Operation Mode
- Single or Double Rope Mode
Description
VEVOR Electric Pickup Truck Crane, 1100 lbs, Folding Truck-Mounted Bed Crane with Electric Winch 3500 lbs, Steel Pickup Truck Jib Crane Hoist 360 Deg Swivel for Lifting Goods in Construction, Factory
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.