Hose Reel Cart 300ft. Heavy Duty Garden Water Yard Planting w/ Basket
- Mfr # ALQ-300
- Zoro # G023372761
product price:
$
99.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALQ-300
- Zoro #
- G023372761
- UPC #
- 840349938257
- Country of Origin
- China
Description
VEVOR Hose Reel Cart, Hold Up to 300 ft of 5/8’’ Hose, Garden Water Hose Carts Mobile Tools with 4 Wheels, Heavy Duty Powder-coated Steel Outdoor Planting with Storage Basket, for Garden, Yard, Lawn Heavy-duty Steel Frame Easy Winding 4-Wheel Reel Cart Wide Application Excellent Portability Hose Protection Wheel Dimensions: 10'' / 250 mm,Connection Material: Brass,Item Model Number: GT0707,Material: Powder-coated Steel,Item Dimensions: 37.4'' x 22'' x 38.2'' / 950 x 560 x 970 mm,Water Hose Capacity: 5/8'' & 300 ft (1.5 cm & 91 m),Wheel Material: Solid PVC,Item Weight: 28.09 lbs / 12.74 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.