Retractable Hose Reel Water Hose Reel 130'x1/2" 180 Deg Swivel Wall-Mounted
- Mfr # KSSJG1120030
- Zoro # G223371823
product price:
$
128.99
/ea
Free Shipping & Returns
Key Features
Width
11.82 in
Height
19.69 in
Hose Dia.
1/2 in (12 mm)
Length
22.45 in
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSSJG1120030
- Zoro #
- G223371823
- UPC #
- 840281566778
- Country of Origin
- China
Dimensions
- Width
- 11.82 in
- Height
- 19.69 in
- Hose Dia.
- 1/2 in (12 mm)
- Length
- 22.45 in
- Hose Length
- 130 ft (40 m)
Details
- Item
- Retractable Hose Reel
- Mounting Type
- Wall Mount
- Color
- Grey
Description
VEVOR Retractable Hose Reel Water Hose Reel 130'x1/2" 180 Deg Swivel Wall-Mounted Lockable Length Premium Hose Hose Reel Cover Portable Handle 9-Pattern Nozzle Watering Made Easy Installation Method: Wall Mount,Hose Dia.: 1/2 in/12 mm,Hose Length: 130 ft / 40 m,Product Dimensions: 19.9"x 10.0"x 17.7"/ 50.5 x 25.5 x 45 cm,Item Weight: 29.8 lbs / 13.5 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.