HV8 Rotary Table - Horizontal/Vertical, 3MT for Milling & Drilling
- Mfr # HT200 Casting
- Zoro # G723372252
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Table Dia.
8 in
Table Center Bore
MT-3
Width (In.)
12.8 in
Reduction Ratio
1:90
Length (In.)
15.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT200 Casting
- Zoro #
- G723372252
- UPC #
- 840349908625
- Country of Origin
- China
Dimensions
- Table Dia.
- 8 in
- Width (In.)
- 12.8 in
- Length (In.)
- 15.36 in
- Height (In.)
- 7.49 in
Details
- Table Center Bore
- MT-3
- Item
- Milling Machines Accessories
- Reduction Ratio
- 1:90
- Material
- HT200 Casting
Description
VEVOR Rotary Table 8Inch Horizontal Vertical HV8 Precision 3MT Milling Drilling Machine Vernier Reading Milling Drilling Boring
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.