Shop VEVOR
See all product information
Create Account
X-Axis Power Feed Table Mill for Milling Machine 450 in-lb Torque 0-200RPM
- Mfr # AL-310
- Zoro # G123372043
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Speed Range
0-200 RPM
Width (In.)
13.39 in
Max. Return Speed
1385 mm/min
Hz
60 Hz
Max. Torque
450 in-lb (50.7 NM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL-310
- Zoro #
- G123372043
- UPC #
- 601285885766
- Country of Origin
- China
- Speed Range
- 0-200 RPM
- Item
- Milling Machines Accessories
- Max. Return Speed
- 1385 mm/min
- Hz
- 60 Hz
- Max. Torque
- 450 in-lb (50.7 NM)
- Max. Feed Rate
- 965 mm/min
- Voltage
- 110 V
- Max. Speed
- 200 RPM
- Material
- Metal
- Sound Level
- ≤85 dB
Dimensions
- Width (In.)
- 13.39 in
- Length (In.)
- 15.36 in
- Height (In.)
- 7.09 in
- Spindle Dia.
- 5/8 in
Description
VEVOR X-Axis Power Feed for Milling Machine, 450 in-lb Torque, 0-200RPM Adjustable Rotate Speed 120V Power Table Feed Mill Feeder, for Bridgeport Some Knee Type Mills with a 5/8" End Shaft Diameter
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.