Shop VEVOR
See all product information
Create Account
Hydraulic Lift Table Cart 330 lbs Manual Single Scissor Lift Table 28.5"
- Mfr # TF15
- Zoro # G223372295
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Lifting Height
9-28.5 in (220-720 mm)
Material
Q235 Cold-Rolled Steel with Coating
Width
17.72 in
Length
30.71 in
Height
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF15
- Zoro #
- G223372295
- UPC #
- 840349937861
- Country of Origin
- China
Dimensions
- Lifting Height
- 9-28.5 in (220-720 mm)
- Width
- 17.72 in
- Length
- 30.71 in
- Height
- 9.25 in
Details
- Material
- Q235 Cold-Rolled Steel with Coating
- Weight Capacity
- 330 lbs (150 kg)
Description
VEVOR Hydraulic Lift Table Cart, 330lbs Capacity 28.5" Lifting Height, Manual Single Scissor Lift Table with 4 Wheels and Non-slip Pad, Hydraulic Scissor Cart for Material Handling and Transportation
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.