Hydraulic Lift Table Cart 500 lbs Manual Scissor Lift Table 28.5" Gray
- Mfr # TF23-7854
- Zoro # G323372119
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Material
Q235 Cold-Rolled Steel with Coating
Lifting Height
9-28.5 in (220-720 mm)
Height
9.25 in
Width
17.72 in
Weight Capacity
500 lbs (230 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF23-7854
- Zoro #
- G323372119
- UPC #
- 840349937854
- Country of Origin
- China
Dimensions
- Lifting Height
- 9-28.5 in (220-720 mm)
- Height
- 9.25 in
- Width
- 17.72 in
- Length
- 30.71 in
Details
- Material
- Q235 Cold-Rolled Steel with Coating
- Weight Capacity
- 500 lbs (230 kg)
Description
VEVOR Hydraulic Lift Table Cart, 500lbs Capacity 28.5" Lifting Height, Manual Single Scissor Lift Table with 4 Wheels and Non-slip Pad, Hydraulic Scissor Cart for Material Handling, Gray
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.