Shop VEVOR
See all product information
Create Account
Hydraulic Lift Table Cart 500 lbs Manual Scissor Lift Table 28.5" Orange
- Mfr # TF23-7847
- Zoro # G823372763
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Lifting Height
9-28.5 in (220-720 mm)
Height
9.25 in
Material
Q235 Cold-Rolled Steel with Coating
Width
17.72 in
Length
30.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF23-7847
- Zoro #
- G823372763
- UPC #
- 840349937847
- Country of Origin
- China
Dimensions
- Lifting Height
- 9-28.5 in (220-720 mm)
- Height
- 9.25 in
- Width
- 17.72 in
- Length
- 30.71 in
Details
- Material
- Q235 Cold-Rolled Steel with Coating
- Weight Capacity
- 500 lbs (230 kg)
Description
VEVOR Hydraulic Lift Table Cart, 500lbs Capacity 28.5" Lifting Height, Manual Single Scissor Lift Table with 4 Wheels and Non-slip Pad, Hydraulic Scissor Cart for Material Handling, Orange 500 lbs High Load Capacity Lockable Swivel Wheels Premium Integrated Hydraulic Pump Thoughtful Design Wide Range of Applications Non-Slip Pad Included Platform Size: 28 x 18 inches /700 x 450 mm,Load Capacity: 500 lbs / 230 kg,Item Model Number: TF23,Style: Single Scissor,Net Weight: 99.2 lbs / 45 kg,Lift Range: 9-28.5 inches / 220-720 mm,Pump: Hydraulic Pump,Main Material: Q235 Cold-Rolled Steel with Coating
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.