Hydraulic Pickup Truck Crane Hoist Crane 1000 lbs 360 Deg Swivel Hoist Lift
- Mfr # HXCZDJ-06
- Zoro # G123371879
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Capacity
1,000 lbs (450 kg)
Material
Aluminum Alloy, Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HXCZDJ-06
- Zoro #
- G123371879
- UPC #
- 197988808848
- Country of Origin
- China
- Capacity
- 1,000 lbs (450 kg)
- Item
- Truck Cranes
- Material
- Aluminum Alloy, Alloy Steel
Description
VEVOR Hydraulic Pickup Truck Crane, 1000 lbs Capacity, 360 Deg Swivel, Hitch Mounted Crane with Three Boom Capacities of 500 lbs, 750 lbs & 1000 lbs, for Lifting Goods in Construction, Forestry, Factory
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.