Shop VEVOR
See all product information
Create Account
Lug Nut Impact Socket Set 1/2 in Drive Metric and SAE 6-Point Deep Socket
- Mfr # 1/2ZTT10
- Zoro # G023371788
product price:Â
$
39.99
/ea
Key Features
Material
Cr-Mo
Head Size
1/2 in (12.7 mm)
Measurement Type
SAE and Metric
Container Length
10.63 in
Container Height
2.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/2ZTT10
- Zoro #
- G023371788
- UPC #
- 197988771142
- Country of Origin
- China
- Item
- Impact Socket Set
- Material
- Cr-Mo
- Measurement Type
- SAE and Metric
- Number of Sockets
- 8
Dimensions
- Head Size
- 1/2 in (12.7 mm)
- Container Length
- 10.63 in
- Container Height
- 2.56 in
- Socket Depth Type
- Deep
- Container Width
- 6.3 in
Description
VEVOR Lug Nut Impact Socket Set, 1/2 inch Drive Metric and SAE 6-Point Deep Socket Set, 8 Total Lug Nut Sizes, CR-MO Steel Wheel Socket Set with Storage Case and Extension Bar, for Auto Repair
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.