Shop VEVOR
See all product information
Create Account
Impact Sockets Set 3/4 Inch Drive 29 PCS 3/4 inch - 2-1/2 inch 6-Point Set, 29PK
- Mfr # CR-M0
- Zoro # G023371863
product price:Â
$
149.99
/pk of 29, $5.17/ea
Free Shipping & Returns
Key Features
Container Length
25.79 in
Drive Size
3/4 in
Container Height
4.73 in
Style
Shallow, 6 Point
Material
CR-M0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-M0
- Zoro #
- G023371863
- UPC #
- 742521693056
- Country of Origin
- China
- Item
- Impact Socket Set
- Style
- Shallow, 6 Point
- Material
- CR-M0
- Number of Pieces
- 29
Dimensions
- Container Length
- 25.79 in
- Drive Size
- 3/4 in
- Container Height
- 4.73 in
- Container Width
- 14.18 in
Description
VEVOR Impact Socket Set 3/4 Inches 29 Piece Impact Sockets, 6-Point Sockets, Rugged Construction, CR-M0, 3/4 Inches Drive Socket Set Impact SAE 3/4 inch - 2-1/2 inch, with a Storage Cage Rugged Construction 6-Point Socket Design Easy-to-Read Size Markings 29 Sockets Included Sturdy Storage Case Wide Application Impact Sockets Set: 29 Pieces,Package Dimensions: 24.6 x 13.6 x 4 inches / 62.5 x 10 x 34.5 cm,Style: Shallow, 6 Point,Material: CR-M0,Drive Size: 3/4 inch
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.