Shop VEVOR
See all product information
Create Account
19 Pcs Impact Socket Set 1/2 Inch Drive 3/8 inch to 1-1/2 inch Deep Length, 19PK
- Mfr # 40CR
- Zoro # G223372790
product price:Â
$
49.89
/pk of 19, $2.63/ea
Key Features
Container Height
3.15 in
Style
Deep, 6 Point
Drive Size
1/2 in
Container Length
15.75 in
Material
40CR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40CR
- Zoro #
- G223372790
- UPC #
- 742521693001
- Country of Origin
- China
- Item
- Impact Socket Set
- Style
- Deep, 6 Point
- Material
- 40CR
- Number of Pieces
- 19
Dimensions
- Container Height
- 3.15 in
- Drive Size
- 1/2 in
- Container Length
- 15.75 in
- Container Width
- 10.63 in
Description
VEVOR Impact Socket Set, 1/2" 19 Piece Impact Sockets, Deep Socket, 6-Point Sockets, 1/2 Inches Drive Socket Set Impact 3/8 inch - 1-1/2 inch, Cr-V Rugged Construction, with a Storage Cage Rugged Construction 6-Point Socket Design Easy-to-Read Size Markings 19 Sockets Included Sturdy Storage Case Wide Application Impact Sockets Set: 19 Pieces,Style: Deep, 6 Point,Material: 40CR,Drive Size: 1/2 inch
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.