Laundry Universal Pedestal 27" Wide for Washer Dryer Stand Platform
- Mfr # YN-WM01
- Zoro # G623372765
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Material
SPCC Cold Rolled Steel
Height (In.)
14.38 in
Width (In.)
26.97 in
Length (In.)
27.96 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YN-WM01
- Zoro #
- G623372765
- UPC #
- 197988816256
- Country of Origin
- China
Dimensions
- Height (In.)
- 14.38 in
- Width (In.)
- 26.97 in
- Length (In.)
- 27.96 in
Details
- Material
- SPCC Cold Rolled Steel
- Item
- Laundry Pedestal
- Color
- White
Description
VEVOR Laundry Pedestal 27" Wide 14.4" Height, Washer And Dryer Base Stand Platform Universal Fit 660lbs Capacity, Heavy Duty Multi-Functional Base for Washing Machine with Drawer & Rich Accessories Solving Common Washing Machine Woes Easy Installation for Convenience Solving Size Dilemmas Ergonomic Design for Reduced Strain Additional Storage Space Versatile Home Improvement Product Dimensions (inch): 28 x 27 x 14.3 inches / 711.2 x 685.8 x 363.22 mm,Color: White,Model: YN-WM01,Material: SPCC Cold Rolled Steel,Net Weight: 13.5 kg / 29.8 lbs
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.