Mobile Base Heavy Duty Universal Stand 400 lbs Capacity For Tools Machines
- Mfr # GZB88096
- Zoro # G023372365
product price:Â
$
60.15
/ea
Key Features
Directional Wheel Diameter
3 in (76 mm)
Length (In.)
16.54 in
Material
Q235 Carbon Steel
Weight Capacity (Lb.)
400 lbs (181.4 kg)
Width (In.)
7.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GZB88096
- Zoro #
- G023372365
- UPC #
- 197988577287
- Country of Origin
- China
Dimensions
- Directional Wheel Diameter
- 3 in (76 mm)
- Length (In.)
- 16.54 in
- Width (In.)
- 7.09 in
- Height (In.)
- 3.94 in
- Suitable Board Thickness
- 0.5" - 1.5" (12.7 - 38.1 mm)
- Swivel Wheel Diameter
- 2.5 in (63 mm)
Details
- Material
- Q235 Carbon Steel
- Weight Capacity (Lb.)
- 400 lbs (181.4 kg)
- Item
- Mobile Bases
Description
VEVOR Mobile Base, 400 lbs Weight Capacity, Adjustable from 9.5" x 9.5" to Infinity, Heavy Duty Universal Mobile Base Stand with Swivel Wheels for Woodworking Equipment, Bandsaw, Power Tools, Machines
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.