Mobile Base Heavy Duty Universal Stand 1500 lb Capacity For Tools Machines
- Mfr # GZB88094
- Zoro # G923372427
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Material
Q235 Carbon Steel
Wheel Diameter
3 in (76 mm)
Length (In.)
27.17 in
Height (In.)
4.73 in
Weight Capacity (Lb.)
1,500 lbs (680.3 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GZB88094
- Zoro #
- G923372427
- UPC #
- 197988573937
- Country of Origin
- China
Dimensions
- Wheel Diameter
- 3 in (76 mm)
- Length (In.)
- 27.17 in
- Height (In.)
- 4.73 in
- Width (In.)
- 11.82 in
Details
- Material
- Q235 Carbon Steel
- Item
- Mobile Bases
- Weight Capacity (Lb.)
- 1,500 lbs (680.3 kg)
- Number of Wheels
- 4
Description
VEVOR Mobile Base, 1500 lbs Capacity, Adjustable from 18" x 24" to 26.5" x 31.5", Heavy Duty Universal Mobile Base Stand with Swivel Wheels, for Woodworking Equipment, Bandsaw, Power Tools, Machines
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.