Shop VEVOR
See all product information
Create Account
Mobile Base Heavy Duty Universal Stand 1500 lb Capacity For Tools Machines, 4PK
- Mfr # GZB88095
- Zoro # G223371809
product price:Â
$
127.99
/pk of 4, $32.00/ea
Free Shipping & Returns
Key Features
Width (In.)
13.39 in
Wheel Diameter
3 in (76 mm)
Length (In.)
27.56 in
Weight Capacity (Lb.)
1,500 lbs (680.3 kg)
Material
Q235 Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GZB88095
- Zoro #
- G223371809
- UPC #
- 197988576198
- Country of Origin
- China
Dimensions
- Width (In.)
- 13.39 in
- Wheel Diameter
- 3 in (76 mm)
- Length (In.)
- 27.56 in
- Height (In.)
- 4.73 in
Details
- Weight Capacity (Lb.)
- 1,500 lbs (680.3 kg)
- Material
- Q235 Carbon Steel
- Number of Wheels
- 4
- Item
- Mobile Bases
Description
VEVOR Mobile Base, 1500 lbs Capacity, Adjustable from 20" x 24.5" to 28" x 33.5", Heavy Duty Universal Mobile Base Stand with 4 Swivel Wheels, for Woodworking Equipment, Bandsaw, Power Tool, Machine
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.