Shop VEVOR
See all product information
Create Account
Lawn Sweeper Push Leaf Grass Collector 21" 3.5 Cu. Ft. Capacity Adjustable
- Mfr # S19-001A
- Zoro # G923372113
product price:Â
$
92.89
/ea
Key Features
Height
12.8 in
Hopper Material
Nylon
Finish
Painting
Length
26.78 in
Brush Width
21 in (53.5 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S19-001A
- Zoro #
- G923372113
- UPC #
- 840349912097
- Country of Origin
- China
- Hopper Material
- Nylon
- Finish
- Painting
- Hopper Capacity
- 3.5 ft³
- Material
- Iron, PP, PVC, Polyester
- Brush to Wheel Ratio
- 5:1
- Color
- Black
- Item
- Lawn Sweeper
Dimensions
- Height
- 12.8 in
- Length
- 26.78 in
- Brush Width
- 21 in (53.5 cm)
- Wheel Dia.
- 9.8 in (25 cm)
- Width
- 17.52 in
Description
VEVOR Push Lawn Sweeper, 21inch Leaf & Grass Collector, Strong Plastic Wheels & Heavy Duty Thickened Steel Durable to Use with Large Capacity 3.5 cu. ft. Mesh Collection Hopper Bag, 2 Spinning Brushes The two brushes at the bottom of our lawn sweep are thickened and densified to increase the sweeping force, making it easier to clean up all kinds of dry leaves and grass clippings. With a large non-woven hopper bag, you can collect more grass, leaves, and debris at once without frequent dumping. The bag can be easily installed or removed from the yard sweeper. Our yard leaf sweeper has a quick clip design on both sides, making it easy to install and store the machine. After finishing your outdoor cleaning work, you can easily store it in a shed or hang it on a garage wall. This hand push lawn sweeper can pick up leaves, small twigs, weeds, and other debris. Simply grip the handle and push from behind to easily clean up all the clutter in front of you, making your yard work faster and easier. The grass sweeper has a sweeping width of 21"/53.5 cm and a pick-up rate of up to 80%, making it easier to clean up more leaves and grass fragments in one pass. Our push lawn sweeper is perfect for sweeping up leaves, grass clippings, small twigs, and other small debris on lawns, driveways, yards, and gardens. Outdoor cleaning just gets a whole lot easier. Sweeping Width: 21"/53.5 cm,Hopper Capacity: 3.5 ft3,Wheel Size: 9.8"/25 cm,Main Materials: Iron, PP, PVC, Polyester,Brush-Wheel Ratio: 5:1,Product Size (L x W x H): 44.1" x 26.4" x 35.4"/112 x 67 x 90 cm,Color: Black,Item Model Number: S19-001A,Product Weight: 14.3 lbs/6.5 kg,Hopper Bag Material: Nylon,Finish: Painting
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.