Shop VEVOR
See all product information
Create Account
50-Inch Towable Lawn Sweeper with 26 Cu. Ft. Collector & Adjustable
- Mfr # TC5001F
- Zoro # G223371892
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Length
70.08 in
Material
Iron, PP, PVC, Polyester
Hopper Capacity
26 ft³
Width
66.93 in
Brush to Wheel Ratio
5:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC5001F
- Zoro #
- G223371892
- UPC #
- 197988414469
- Country of Origin
- China
- Material
- Iron, PP, PVC, Polyester
- Hopper Capacity
- 26 ft³
- Brush to Wheel Ratio
- 5:1
- Item
- Lawn Sweeper
- Color
- Black
- Hopper Material
- Nylon
- Finish
- Painting
Dimensions
- Length
- 70.08 in
- Width
- 66.93 in
- Height
- 27.96 in
- Brush Width
- 50 in (127 cm)
- Wheel Dia.
- 10.5 in (26.7 cm)
Description
VEVOR Tow Behind Lawn Sweeper, 50 in Pull Behind Lawn Sweeper, 26 cu. ft Large Capacity Leaf & Grass Collector, Heavy Duty Garden Sweeper with Adjustable Sweeping Height for Yard, Lawn, Farm Versatile Use Adjustable Sweeping Height Effortless Operation Convenient Dumping Flexible Storage Rotating Brush Height Adjustment Sweeping Width: 50 in/127 cm,Hopper Capacity: 26 ft3,Wheel Size: 10.5 in/26.7 cm,Main Materials: Iron, PP, PVC, Polyester,Brush-Wheel Ratio: 5:1,Product Size (L x W x H): 70.07 x 66.93 x 27.95 in/1780 x 1700 x 710 mm,Color: Black,Item Model Number: TC5001F,Product Weight: 72.75 lbs/33 kg,Hopper Bag Material: Nylon,Finish: Painting
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.