Shop VEVOR
See all product information
Create Account
44" Tow-Behind Lawn Sweeper with 25 Cu. Ft. Capacity and Adjustable
- Mfr # TC5001E
- Zoro # G723371972
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Length
66.93 in
Color
Black
Width
51.97 in
Hopper Capacity
25 cu. ft.
Height
27.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC5001E
- Zoro #
- G723371972
- UPC #
- 197988413813
- Country of Origin
- China
- Item
- Lawn Sweeper
- Color
- Black
- Hopper Capacity
- 25 cu. ft.
- Hopper Material
- Nylon
- Finish
- Painting
- Material
- Iron, PP, PVC, Polyester
- Brush to Wheel Ratio
- 5:1
Dimensions
- Length
- 66.93 in
- Width
- 51.97 in
- Height
- 27.96 in
- Brush Width
- 44 in
- Wheel Dia.
- 10.5 in (26.7 cm)
Description
VEVOR Tow Behind Lawn Sweeper, 44 in Pull Behind Lawn Sweeper, 25 cu. ft Large Capacity Leaf & Grass Collector, Heavy Duty Garden Sweeper with Adjustable Sweeping Height for Yard, Lawn, Farm Efficient Lawn Sweeper-Keep Your Lawn Clean with Ease Included Hopper Bag Convenient Folding Grass & Leaf Collector Easy Cleaning Wide Applications Sweeping Width: 44",Hopper Capacity: 25 cu. ft.,Wheel Size: 10.5 in /26.7 cm,Main Materials: Iron, PP, PVC, Polyester,Brush-Wheel Ratio: 5:1,Product Size (L x W x H): 66.93 x 51.97 x 27.95 in/1700 x 1320 x 710 mm,Color: Black,Item Model Number: TC5001E,Product Weight: 65.25 lbs/29.6 kg,Hopper Bag Material: Nylon,Finish: Painting
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.