Shop VEVOR
See all product information
Create Account
Tow-Behind Lawn Sweeper 42-inch Leaf Yard Collector 12 cu.ft. Adjustable
- Mfr # TC5001B
- Zoro # G923371970
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Brush to Wheel Ratio
5:1
Height
24.02 in
Brush Width
42 in (106.6 cm)
Width
50 in
Wheel Dia.
10.5 in (26.7 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC5001B
- Zoro #
- G923371970
- UPC #
- 197988227625
- Country of Origin
- China
- Brush to Wheel Ratio
- 5:1
- Item
- Lawn Sweeper
- Hopper Capacity
- 12.cu.ft.
Dimensions
- Height
- 24.02 in
- Brush Width
- 42 in (106.6 cm)
- Width
- 50 in
- Wheel Dia.
- 10.5 in (26.7 cm)
- Length
- 69.3 in
Description
VEVOR 42-inch Lawn Sweeper Tow Behind, 12 cu.ft. Large Pull Behind Grass Sweeper, Heavy Duty Leaf & Grass Collector with Dumping Rope Design, Adjustable Sweeping Height for Picking Up Debris & Grass Versatile Use Adjustable Sweeping Height Effortless Operation Convenient Dumping Flexible Storage Rotating Brush Height Adjustment Sweeping Width: 42"/106.6 cm,Hopper Capacity: 12.cu.ft.,Wheel Size: 10.5"/26.7 cm,Brush-Wheel Ratio: 5:1,Item Model Number: TC5001B,Product Weight: 28.9 kg/63.7 lbs,Product Size: 176x127x61cm/69.2"x50"x24.1"
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.