Magnetic Drill 1450W 2810 lbf Portable Mag Drill Press 1.6 in Boring Diameter
- Mfr # ZT-45H
- Zoro # G123372524
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Max. Coring Depth
2 in (50 mm)
Length
11.03 in
Overall Height
14.18 in
No Load RPM
0-800 rpm
Width
7.29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT-45H
- Zoro #
- G123372524
- UPC #
- 197988650058
- Country of Origin
- China
Dimensions
- Max. Coring Depth
- 2 in (50 mm)
- Length
- 11.03 in
- Overall Height
- 14.18 in
- Width
- 7.29 in
- Tap Size Range
- M3-M16
Details
- No Load RPM
- 0-800 rpm
- No Load Reverse RPM
- 0-770 rpm
- Shank Type
- Weldon Shank
- Item
- Plate Magnetic Drill
- Max. Watts
- 1,450 W
- Max. Magnetic Force
- 2,810 lbf (12,500 N)
- Voltage
- 110 V
- Drill Travel
- 8.7 in (220 mm)
Description
VEVOR Magnetic Drill, 1450W Motor 1.6 in Boring Diameter, 2810 lbf Portable Electric Mag Drill Press, with 2 Coring Bits, Variable Speed, Drilling Machine for Metal Surface, Home Improvement Industry Powerful Performance Versatile Drilling Capabilities 10-Speed Adjustment Precision Depth Scale Durable Guide Rail Stable Base Max. Boring Diameter(Twist Drill): 0.1-0.63 in / 3-16 mm,Tap Size: M3-M16,Max. Boring Diameter(Coring Drill): 1.57 in / 40 mm,Max. Boring Depth: 2 in / 50 mm,Max. Boring Depth (Twist Drill): 3.9 in / 100 mm,Max. Travel Distance: 8.66 in / 220 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.