Shop VEVOR
See all product information
Create Account
Magnetic Drill 1400W 12500N Mag Drill Press 1.6" Boring Diameter 800RPM 11 Bits
- Mfr # ZT-40HA
- Zoro # G123372579
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Voltage
110 V
Shank Type
Weldon Shank
Width
8.27 in
Max. Magnetic Force
2,810 lbf (12,500 N)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT-40HA
- Zoro #
- G123372579
- UPC #
- 197988122548
- Country of Origin
- China
Dimensions
- Width
- 8.27 in
- Length
- 11.42 in
- Max. Coring Depth
- 2 in (50 mm)
- Overall Height
- 14.97 in
Details
- Material
- Metal
- Voltage
- 110 V
- Shank Type
- Weldon Shank
- Item
- Plate Magnetic Drill
- Max. Magnetic Force
- 2,810 lbf (12,500 N)
- No Load Speed
- 800 RPM
- Drill Travel
- 6.3 in (160 mm)
- Max. Watts
- 1,400 W
Description
VEVOR Magnetic Drill, 1400W Motor 1.6 in Boring Diameter, 2810 lbf Portable Electric Mag Drill Press, with 11 Coring Bits, 800 RPM Speed, Drilling Machine for Metal Surface, Home Improvement Industry
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.