Magnetic Drill Press Mag Drill Press 1400 W 2 in Boring Diameter 0-800 RPM
- Mfr # 8850E
- Zoro # G223372523
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Twist Drilling Range
0.1" - 0.6" (3 - 16 mm)
Magnetic Force
2,810 lbf (12,500 N)
Max. Stroke Length
8.3 in (210 mm)
Voltage
110 V
Overall Height
16.93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8850E
- Zoro #
- G223372523
- UPC #
- 197988537359
- Country of Origin
- China
Dimensions
- Max. Stroke Length
- 8.3 in (210 mm)
- Overall Height
- 16.93 in
- Outside Dia.
- 2 in (50 mm)
- Length
- 10.24 in
- Width
- 9.06 in
Details
- Item
- Plate Magnetic Drill
- Twist Drilling Range
- 0.1" - 0.6" (3 - 16 mm)
- Magnetic Force
- 2,810 lbf (12,500 N)
- Voltage
- 110 V
- Shank Type
- Weldon Shank
- No Load Speed
- 0–800 RPM
- Max. Watts
- 1,400 W (US) / 1,350 W (EU)
- Material
- Metal
Description
VEVOR Magnetic Drill Press, 1400 W, 2 in Boring Diameter, 2810 lbf Power Portable Mag Drill Press, 0-800 RPM Adjustable Speed, with Weldon Shank, for Metal Surface, Industrial and Home Improvement
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.