Shop VEVOR
See all product information
Create Account
Magnetic Drill 1300W 2810 lbf Mag Drill Press 1.6 in Boring Diameter 810 RPM
- Mfr # 8840
- Zoro # G023372624
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Weldon Shank
Max. Magnetic Force
2,810 lbf (12,500 N)
Max. Coring Depth
2 in (50 mm)
No Load Speed
810 RPM
Overall Height
15.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8840
- Zoro #
- G023372624
- UPC #
- 840281566822
- Country of Origin
- China
Dimensions
- Max. Coring Depth
- 2 in (50 mm)
- Overall Height
- 15.95 in
- Width
- 6.11 in
- Length
- 13.19 in
Details
- Shank Type
- Weldon Shank
- Max. Magnetic Force
- 2,810 lbf (12,500 N)
- No Load Speed
- 810 RPM
- Item
- Plate Magnetic Drill
- Material
- Metal
- Drill Travel
- 8.3 in (210 mm)
- Max. Watts
- 1,300 W
- Voltage
- 110 V
Description
VEVOR Magnetic Drill, 1300W Motor 1.6 in Boring Diameter, 2810 lbf Portable Electric Mag Drill Press, 810 RPM No-Load Speed, Drilling Machine for Metal Surface, Industrial and Home Improvement
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.