This item is Discontinued.

Vevor Magnetic Drill 1450W 2878 lbf Portable Mag Drill Press 2in Boring Diameter MDP-50

This item is Discontinued.

Vevor

Magnetic Drill 1450W 2878 lbf Portable Mag Drill Press 2in Boring Diameter (Discontinued)

Mfr # MDP-50
Zoro # G323372034
UPC # 197988645818
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDP-50
Zoro #
G323372034
UPC #
197988645818
Country of Origin
China

Description

VEVOR Magnetic Drill, 1450W Motor 2 in Boring Diameter, 2878 lbf Portable Electric Mag Drill Press, with 6 Coring Bits, Variable Speed, Drilling Machine for Metal Surface, Home Improvement Industry Powerful Performance Versatile Drilling Capabilities 10-Speed Adjustment Precision Depth Scale Durable Guide Rail Stable Base Net Weight (Including All Accessories): 27.6 lb / 12.5 kg,No-Load Speed Forward Rotation: 0-800 rpm,No-Load Speed Reverse Rotation: 0-750 rpm,Max. Boring Diameter (Coring Drill): O 2 in / O 50 mm,Max. Boring Diameter (Twist Drill): O 0.1-0.6 in / O 3-16 mm,Shank Type: Weldon Shank,Max. Boring Depth (Twist Drill): 3.9 in / 100 mm,Maximum Load Power: 1450W,Maximum Magnetic Force: 2878 lbf / 12800 N,Tap Size Range: M3-M16,Item Model Number: MDP-50,Max. Coring Depth: 2 in / 50 mm,Max. Travel Distance: 8.7 in / 220 mm

Restrictions

This item has been restricted from sale in the following states: HI, PR, AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.