Shop VEVOR
See all product information
Create Account
Magnetic Drill Press 1300W Low Profile Mag Drill Light Weight Portable
- Mfr # 8840E-5201
- Zoro # G223372455
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Max. Watts
1,300 W
Material
Metal
Overall Height
8.27 in
Width
3.94 in
Length
11.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8840E-5201
- Zoro #
- G223372455
- UPC #
- 197988225201
- Country of Origin
- China
Dimensions
- Overall Height
- 8.27 in
- Width
- 3.94 in
- Length
- 11.03 in
- Outside Dia.
- 1.4 in (35 mm)
Details
- Max. Watts
- 1,300 W
- Material
- Metal
- Item
- Plate Magnetic Drill
- Chuck Type
- Right Angle Shank
- Watts
- 480 W (Max. No Load)
- Voltage
- 110 V
Description
VEVOR Magnetic Drill Press, 1300W Low Profile Mag Drill, Light Weight Portable Mag Drilling Machine with Cooling Device and Overload Protection, Mag Press for Equipment Installation, Industrial
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.