Shop VEVOR
See all product information
Create Account
Permanent Magnetic Lifter Lifting Magnet 660 lbs/300 kg Neodymium Hoist
- Mfr # PML-300
- Zoro # G723371996
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Magnet Material
N42 Neodymium + Steel
Standards
CE
Overall Length
8.08 in
Overall Width
3.59 in
Overall Height
4.93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PML-300
- Zoro #
- G723371996
- UPC #
- 840349901718
- Country of Origin
- China
- Magnet Material
- N42 Neodymium + Steel
- Standards
- CE
- Item
- Lifting Magnet
Dimensions
- Overall Length
- 8.08 in
- Overall Width
- 3.59 in
- Overall Height
- 4.93 in
Description
VEVOR Magnetic Lifter, 660 lbs/300 kg Pulling Capacity, 2.5 Safety Factor, Neodymium & Steel, Lifting Magnet with Release, Permanent Lift Magnets, Heavy Duty Magnet for Hoist, Shop Crane, Block, Board
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.