Shop VEVOR
See all product information
Create Account
Pocket Hole Jig Kit Carpentry Joinery Woodworking System Adjustable Depth
- Mfr # XRS030
- Zoro # G723371668
product price:Â
$
41.39
/ea
Key Features
Material
Aluminum Alloy
Width (In.)
8.67 in
Length (In.)
12.6 in
Height (In.)
3.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XRS030
- Zoro #
- G723371668
- UPC #
- 840349926032
- Country of Origin
- China
- Material
- Aluminum Alloy
- Item
- Pocket Hole Jig System
Dimensions
- Width (In.)
- 8.67 in
- Length (In.)
- 12.6 in
- Height (In.)
- 3.35 in
Description
VEVOR 30 Pcs Pocket Hole Jig Kit, Adjustable & Easy to Use Pocket Hole Jig System with Step Drills, Drill Stop Rings, Wrenches, and Square Drive Bits, Dual Scale Marks for DIY Carpentry Projects
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.