Shop VEVOR
See all product information
Create Account
Rotary Table for Milling Machines 4'' Horizontal Vertical with 3-Jaw Chuck
- Mfr # HV-4-KP
- Zoro # G123372111
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Center Height for Vertical Mounting Chuck
2 in (50 mm)
Material
Metal
Chuck Size
3.1 in (80 mm)
Width (In.)
5.83 in
Worm Gear Ratio
1:36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HV-4-KP
- Zoro #
- G123372111
- UPC #
- 197988631019
- Country of Origin
- China
- Material
- Metal
- Item
- Milling Machines Accessories
- Worm Gear Ratio
- 1:36
Dimensions
- Center Height for Vertical Mounting Chuck
- 2 in (50 mm)
- Chuck Size
- 3.1 in (80 mm)
- Width (In.)
- 5.83 in
- Length (In.)
- 6.3 in
- Table Dia.
- 4 in (100 mm, ±2 mm)
- Height (In.)
- 4.73 in
Description
VEVOR Milling Machine Rotary Table, 4''/100 mm, Versatile Horizontal & Vertical Design, Precision Crafted, Includes 3.1''/80 mm 3-Jaw Chuck, M10 T-Bolts & Nuts, Ideal for Engineering & Indexing
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.