Shop VEVOR
See all product information
Create Account
Indexing Dividing Head for Milling Machine 6" /160 mm for Milling Grinding
- Mfr # BS-KP6
- Zoro # G023372334
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Spindle Speed
2,500 RPM
Material
Metal
Swing In Gap (In.)
6-1/2 in
Width (In.)
11.23 in
Center Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-KP6
- Zoro #
- G023372334
- UPC #
- 609832097372
- Country of Origin
- China
- Spindle Speed
- 2,500 RPM
- Material
- Metal
- Swing In Gap (In.)
- 6-1/2 in
- Item
- Dividing Head
- Reduction Ratio
- 1:40
Dimensions
- Width (In.)
- 11.23 in
- Center Height
- 5 in
- Chuck Size
- 6 in
- Length (In.)
- 20.87 in
- Height (In.)
- 11.62 in
Description
VEVOR Dividing Head BS-1 Dividing Head Set 6" 3-jaw Chuck Semi Universal Milling Set with 6" Chuck+Tailstock+Dividing Plates for Milling Grinding Drilling Machine
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.